APOLLO VALVES 83L24104 Ball Valve, 1/4 Inch Size, Socket Weld, Class 600, 3 Pieces

Item: CC7EZW Model: 83L24104
In Stock

Get it by Tuesday, Jun 17

€387.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorBlack
Connection TypeSolder
Dimensions8.63" x 2.67" x 6.14"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Series83 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)15.6
Ship length (cm)21.92
Ship width (cm)6.78
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeal MaterialShapePort TypeValve StructureGradePrice
APOLLO 83L2431524 Ball Valve, 1/2 Inch Sw, Class 600, 3Pc | CA4YYG 83L2431524-Solder--Straight---€375.59
APOLLO 83L245041424 Ball Valve, 1 Inch Sw, Class 600, 3Pc | CA4YYH 83L245041424-Solder--Straight---€704.37
APOLLO 83L243041424 Ball Valve, 1/2 Inch Sw, Class 600, 3Pc | CA4YYJ 83L243041424-Solder--Straight---€423.61
APOLLO 83L244041424 Ball Valve, 3/4 Inch Sw, Class 600, 3Pc | CA4YYK 83L244041424-Solder--Straight---€527.66
APOLLO 83L2451524 Ball Valve, 1 Inch Sw, Class 600, 3Pc | CA4YYM 83L2451524-Solder--Straight---€640.17
APOLLO 83L24101 Ball Valve, 1/4 Inch Sw, Class 600, 3Pc | CC7EZV 83L24101-SolderCarbon SteelPTFEStraightFullThree PiecesGrade 316€254.92
APOLLO 83L24124 Ball Valve, 1/4 Inch Sw, Class 600, 3Pc | CC7EZX 83L24124-Solder--Straight---€265.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83L24104 Ball Valve, 1/4 Inch Size, Socket Weld, Class 600, 3 Pieces
€387.76 /unit