SPEARS VALVES 300-202370 | BU6DGQ

SPEARS VALVES 300-202370 Reducer Tee, Gasket x Spigot x FPT, 100 PSI, PIP, 8 x 4 Size, PVC

Item: BU6DGQ Model: 300-202370
In Stock

Get it by Thursday, Jun 12

€431.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointReinforced Tee (Gasket x Spigot x FIPT)
O-ring Pressure Rating100 psi
Size8" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-202369 | BU6DGK 300-2023698" x 3"€390.60
RFQ
SPEARS VALVES 300-202374 | BU6DGM 300-20237410" x 3"€392.61
RFQ
SPEARS VALVES 300-202380 | BU6DGN 300-20238012" x 4"€778.60
RFQ
SPEARS VALVES 300-202382 | BU6DGR 300-20238215" x 2"€723.21
RFQ
SPEARS VALVES 300-202372 | BU6DGT 300-20237210" x 2"€372.64
RFQ
SPEARS VALVES 300-202375 | BU6DGV 300-20237510" x 4"€549.50
RFQ
SPEARS VALVES 300-202367 | BU6DGW 300-2023678" x 2"€334.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-202370 Reducer Tee, Gasket x Spigot x FPT, 100 PSI, PIP, 8 x 4 Size, PVC
€431.10 /unit