APOLLO VALVES 822045759 Ball Valve, Size 3/4 Inch Bronze Soldered, 3 Piecesgen Cleaned

Item: CA6KRZ Model: 822045759
In Stock

Get it by Tuesday, Jun 17

€143.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeSolder
D10.88
D20.88
Dimensions5.52" x 2.21" x 3.73"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 122.23 mm
Outer Pipe Diameter Connection 222.23 mm
Series82 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.9315
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece Full-Port Ball Valve

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeBody MaterialMax. PressureSeat MaterialMax. Steam PressureBall MaterialPrice
APOLLO 82-203-01 Bronze Ball Valve Inline Solder 1/2 In | AA9DHU 1CLD9 8220301Sweat x SweatRPTFE1/2"Bronze600 psi CWPRPTFE150 psi WSPBronze€82.86
APOLLO 82-204-01 Bronze Ball Valve Inline Solder 3/4 In | AA9DHV 1CLE1 8220401Sweat x SweatRPTFE3/4"Bronze600 psi CWPRPTFE150 psi WSPBronze€118.68
APOLLO 82-205-01 Bronze Ball Valve Inline Solder 1 In | AA9DHW 1CLE2 8220501Sweat x SweatRPTFE1"Bronze600 psi CWPRPTFE150 psi WSPBronze€133.46
APOLLO 82-206-01 Bronze Ball Valve Inline Solder 1-1/4 In | AA9DHX 1CLE3 8220601Sweat x SweatRPTFE1 1/4"Bronze600 psi CWPRPTFE150 psi WSPBronze€169.26
APOLLO 8220204 Ball Valve, 3/8 Inch Solder, 3Pc, Bronze, 2-1/4 Inch Ext | BY4XYP 8220204Solder-------€85.87
APOLLO 82202A2 Ball Valve, 3/8 Inch Bronze, 3Pc, 6 Inch Male Exts | BY4XYQ 82202A2Solder-------€177.87
APOLLO 822025759 Ball Valve, 3/8 Inch Solder, 3Pc, Bronze, Oxygen Cleaned | BY4XYR 822025759Solder-------€105.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 822045759 Ball Valve, Size 3/4 Inch Bronze Soldered, 3 Piecesgen Cleaned
€143.84 /unit