Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 82-205-01 Bronze Ball Valve Inline Solder 1 In | AA9DHW 1CLE2

APOLLO VALVES 8220501 Bronze Ball Valve Inline Solder 1 In

Item: AA9DHW Model: 8220501Cross Ref: 1CLE2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleInline
ColorYellow, Bronze
Connection TypeSolder
Connection TypeSweat x Sweat
D11.13
D21.13
Dimensions5.52" x 2.21" x 3.73"
FinishNone
Full BoreYes
Grease-freeNo
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLever
Housing Construction3-Part
MaterialBronze
Max. Operating Pressure600 psi
Max. Steam Pressure150 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.13"
Outer Pipe Dia. Connection 21.13"
Port TypeFull
Seal MaterialRPTFE
Seat MaterialRPTFE
Series82 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialBrass
Stem MaterialBrass
Stem TypeBlowout Proof
Surface ProtectionNone
Temp. Range-20°F to +450°F
With FilterNo
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
For MediaSteam
HandleLever
Handle ColorYellow
Handle Length5 1/2"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 450°F
Nominal Valve Size1"
Overall Length3.87"
StandardsASTM B584-C84400, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionThree-Piece
Valve Series82

Shipping Info:

Ship weight (kg) 1.3635
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
HS code8481801085
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeBody MaterialMax. PressureSeat MaterialMax. Steam PressureBall MaterialPrice
APOLLO 82-203-01 Bronze Ball Valve Inline Solder 1/2 In | AA9DHU 1CLD9 8220301Sweat x SweatRPTFE1/2"Bronze600 psi CWPRPTFE150 psi WSPBronze€82.86
APOLLO 82-204-01 Bronze Ball Valve Inline Solder 3/4 In | AA9DHV 1CLE1 8220401Sweat x SweatRPTFE3/4"Bronze600 psi CWPRPTFE150 psi WSPBronze€118.68
APOLLO 82-206-01 Bronze Ball Valve Inline Solder 1-1/4 In | AA9DHX 1CLE3 8220601Sweat x SweatRPTFE1 1/4"Bronze600 psi CWPRPTFE150 psi WSPBronze€169.26
APOLLO 8220204 Ball Valve, 3/8 Inch Solder, 3Pc, Bronze, 2-1/4 Inch Ext | BY4XYP 8220204Solder-------€85.87
APOLLO 82202A2 Ball Valve, 3/8 Inch Bronze, 3Pc, 6 Inch Male Exts | BY4XYQ 82202A2Solder-------€177.87
APOLLO 822025759 Ball Valve, 3/8 Inch Solder, 3Pc, Bronze, Oxygen Cleaned | BY4XYR 822025759Solder-------€105.55
APOLLO 82202K1 Ball Valve, 3/8 Inch Bronze, 3Pc, 6 Inch Male Exts | BY4XYT 82202K1Solder-------€155.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8220501 Bronze Ball Valve Inline Solder 1 In
€160.16 /unit