APOLLO VALVES 8214447 Ball Valve, 3/4 Inch NPT, Full Port, Bronze, 3 Pieces, Locking

Item: CB6PTJ Model: 8214447
In Stock

Get it by Friday, Jun 13

€194.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions5.52" x 2.21" x 3.73"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series82 Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
TypeStainless Steel Oval Latch Lock Handle And Nut
With FilterNo

Shipping Info:

Ship weight (kg) 1.089
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem ExtensionPrice
APOLLO 82-143-01 Full Port Ball Valve, Bronze, 1/2 Inch Size | AK2HNX 8214301 8214301FNPT-Bronze---Straight-€122.91
APOLLO 82-145-01 Full Port Ball Valve, Bronze, 1 Inch Size | AK2HNY 8214501 8214501FNPT1"Bronze---Straight-€213.79
APOLLO 82-147-01 Full Port Ball Valve, Bronze, 1-1/2 Inch Size | AK2HNZ 8214701 8214701FNPT1 1/2"Bronze---Straight-€368.62
APOLLO 82-148-01 Full Port Ball Valve, Bronze, 2 Inch Size | AK2HPA 8214801 8214801FNPT2"Bronze---Straight-€602.03
APOLLO 821411957 Ball Valve, 1/4 Inch 3Pc, Bronze, Ss, Ball And Stem, Lock Plate | BY4BRJ 821411957FNPT-----Straight-€169.74
APOLLO 82141195760 Ball Valve, 1/4 Inch Npt Full Port, Bronze 3Pc, Lock Plate | BY4BRK 82141195760FNPT-----Straight-€173.29
APOLLO 82141193559 Ball Valve, 1/4 Inch Npt, 3Pc, Bronze, Lock Plate | BY4BRL 82141193559FNPT-----Straight-€155.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8214447 Ball Valve, 3/4 Inch NPT, Full Port, Bronze, 3 Pieces, Locking
€194.20 /unit