APOLLO 77F10227 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass, Latch Lever | CA8HMH

APOLLO VALVES 77F10227 Ball Valve With Latch Lever, 3/8 Inch NPT, Full Port, Forged Brass

Item: CA8HMH Model: 77F10227
In Stock

Get it by Tuesday, Jun 17

€31.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBrass
ColorYellow
Connection TypeFNPT
D10.68
D20.68
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 117.15 mm
Outer Pipe Diameter Connection 217.15 mm
Seal MaterialPTFE
Series77F Series
ShapeStraight
Size3/8"
Spindle MaterialBrass
Surface ProtectionNone
TypeStainless Steel Latch Lock Lever, Nut
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)8.89
Ship length (cm)17.15
Ship width (cm)5.72
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port

Product Variants

ProductModelConnection TypePipe SizeBody MaterialSeat MaterialSeal MaterialMax. PressureBall MaterialShapePrice
APOLLO 77F10107 Ball Valve, 1/4 Inch Npt, Full Port, Forged Brass, Tee Handle | BY4BXU 77F10107FNPT-Forged BrassRPTFEMPTFE600 psi CWP-Straight€24.41
APOLLO 77F10111 Ball Valve, 1/4 Inch Npt, Full Port, Forged Brass | BY4BXV 77F10111FNPT------Straight€52.73
APOLLO 77F10204 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXW 77F10204FNPT------Straight€31.55
APOLLO 77F10201 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXX 77F10201FNPT x FNPT3/8"Forged BrassRPTFEMPTFE600 psi CWPBrassStraight€20.38
APOLLO 77F10211 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXY 77F10211FNPT------Straight€52.73
APOLLO 77F10207 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass, Tee Handle | BY4BXZ 77F10207FNPT------Straight€20.78
APOLLO 77F10304 Ball Valve, 1/2 Inch Npt, Full Port, Forged Brass | BY4BYA 77F10304FNPT------Straight€34.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F10227 Ball Valve With Latch Lever, 3/8 Inch NPT, Full Port, Forged Brass
€31.28 /unit