APOLLO 77F10201 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXX

APOLLO VALVES 77F10201 Ball Valve, 3/8 Inch NPT, Full Port, Forged Brass

Item: BY4BXX Model: 77F10201
In Stock

Get it by Tuesday, Jun 17

€20.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeManual
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT x FNPT
Connection TypeFNPT
D-11.01
D10.68
D20.68
E0.56
FinishNone
Full BoreYes
GradeGrade B16
Grease-freeNo
Handgrip Length0.52"
Handle TypeLever
Handle/hand Wheel Height0.62"
Housing Construction2-Part
Length Of Connection 10.85"
Length Of Connection 20.85"
M10.52
M22.85
MaterialBrass
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 10.68"
Outer Pipe Dia. Connection 20.68"
Port TypeFull
Seal MaterialPTFE
Seat MaterialRPTFE
Series77F Series Ball Valves
ShapeStraight
Size3/8"
Spindle MaterialBrass
Surface ProtectionNone
Trim MaterialSteel
TypeStandard
U0.69
V0.99
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo
Working Length Connection 10.48"
Working Length Connection 20.48"
Y0.62
Z10.48
Z20.48

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)5.72
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port
    • 150# Steam Trim

Product Variants

ProductModelConnection TypePipe SizeBody MaterialSeat MaterialSeal MaterialMax. PressureBall MaterialShapePrice
APOLLO 77F10107 Ball Valve, 1/4 Inch Npt, Full Port, Forged Brass, Tee Handle | BY4BXU 77F10107FNPT-Forged BrassRPTFEMPTFE600 psi CWP-Straight€24.41
APOLLO 77F10111 Ball Valve, 1/4 Inch Npt, Full Port, Forged Brass | BY4BXV 77F10111FNPT------Straight€52.73
APOLLO 77F10204 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXW 77F10204FNPT------Straight€31.55
APOLLO 77F10211 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass | BY4BXY 77F10211FNPT------Straight€52.73
APOLLO 77F10207 Ball Valve, 3/8 Inch Npt, Full Port, Forged Brass, Tee Handle | BY4BXZ 77F10207FNPT------Straight€20.78
APOLLO 77F10304 Ball Valve, 1/2 Inch Npt, Full Port, Forged Brass | BY4BYA 77F10304FNPT------Straight€34.06
APOLLO 77F10527 Ball Valve, 1 Inch Npt, Full Port, Forged Brass, Latch Lever | BY6PMG 77F10527FNPT1"-----Straight€59.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F10201 Ball Valve, 3/8 Inch NPT, Full Port, Forged Brass
€20.38 /unit