Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 77CLF14701A Ball Valve, 1-1/2 Inch NPT, Bronze, Full Port, Ball And Stem

Item: BY3XAJ Model: 77CLF14701ACross Ref: 48XJ21
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€346.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
ColorYellow, Bronze
Connection TypeFNPT
Connection TypeFNPT x FNPT
D11.9
D21.9
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Handle TypeLever
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Seal MaterialPTFE
Series77C Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialStainless steel
Surface ProtectionNone
TypeStandard
With FilterNo
With ThermometerNo
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaWater
HandleLever
Handle ColorYellow
Handle MaterialPVC, Zinc Plated Steel
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 450°F
Nominal Valve Size1 1/2"
Nsf Certifications For Food And Drinking WaterNSF 61
Seal MaterialPTFE
Seat MaterialPTFE
StandardsCRN, MATERIAL QUALITY C89836 (LEAD-FREE)
Stem MaterialStainless Steel
Stem TypeBlowout Resistant
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series77C
Valve Ways2-Way
Vented Ball ValveVented

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve, Full Port

Product Variants

ProductModelConnection TypeBall MaterialStem MaterialPipe SizeHose I.d.Body MaterialMax. PressureMax. Steam PressurePrice
APOLLO 77CLF14611A Ball Valve, 1-1/4 Inch Npt, Lf Bronze, Full Port, Therma | BY3XAG 77CLF14611AFNPT-------€303.68
APOLLO 77CLF14627A Ball Valve, 1-1/4 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAH 77CLF14627AFNPT-------€270.57
APOLLO 77CLF14704A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, 2-1/4 Inch | BY3XAK 77CLF14704AFNPT-------€394.42
APOLLO 77CLF14710A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAL 77CLF14710AFNPT-------€336.62
APOLLO 77CLF14711A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Therma | BY3XAM 77CLF14711AFNPT-------€393.16
APOLLO 77CLF14727A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAN 77CLF14727AFNPT-------€327.08
APOLLO 77CLF14327A Ball Valve, 1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY4KNH 77CLF14327AFNPT-------€71.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77CLF14701A Ball Valve, 1-1/2 Inch NPT, Bronze, Full Port, Ball And Stem
€346.91 /unit