APOLLO VALVES 77CLF14611A Ball Valve, 1-1/4 Inch NPT, Bronze, Full Port

Item: BY3XAG Model: 77CLF14611A
In Stock

Get it by Monday, Jun 16

€303.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D11.66
D21.66
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Handle TypeTee
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Seal MaterialPTFE
Series77C Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve, Full Port

Product Variants

ProductModelConnection TypeBall MaterialStem MaterialPipe SizeHose I.d.Body MaterialMax. PressureMax. Steam PressurePrice
APOLLO 77CLF14627A Ball Valve, 1-1/4 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAH 77CLF14627AFNPT-------€270.57
APOLLO 77CLF14701A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Ss, Ball And Stem | BY3XAJ 77CLF14701AFNPT x FNPTStainless Steel-1 1/2"-Bronze600 psi CWP-€272.83
APOLLO 77CLF14704A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, 2-1/4 Inch | BY3XAK 77CLF14704AFNPT-------€394.42
APOLLO 77CLF14710A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAL 77CLF14710AFNPT-------€336.62
APOLLO 77CLF14711A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Therma | BY3XAM 77CLF14711AFNPT-------€393.16
APOLLO 77CLF14727A Ball Valve, 1-1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY3XAN 77CLF14727AFNPT-------€327.08
APOLLO 77CLF14327A Ball Valve, 1/2 Inch Npt, Lf Bronze, Full Port, Latch Lever | BY4KNH 77CLF14327AFNPT-------€71.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77CLF14611A Ball Valve, 1-1/4 Inch NPT, Bronze, Full Port
€303.68 /unit