APOLLO VALVES 77C10450A Ball Valve, Size 3/4 Inch NPT, Bronze, Full Port, 2-1/4 Inch Locking

Item: CA4PKP Model: 77C10450A
In Stock

Get it by Tuesday, Jun 17

€91.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Seal MaterialPTFE
Series77C Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Stem Extension2 1/4"
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Contractor Grade

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizeStem ExtensionPrice
APOLLO 77C24504A Ball Valve, 1 Inch Solder, Bronze, Full Port, 2-1/4 Inch Ext | BY4CPH 77C24504ASolder1"---Straight2 1/4"-€118.27
APOLLO 77C14550A Ball Valve, 1 Inch Npt, Bronze, Full Port, Locking 2-1/4 Inch | BY9KXE 77C14550AFNPT1"---Straight-2 1/4"€132.56
APOLLO 77C14594A Ball Valve, 1 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXF 77C14594AFNPT1"---Straight--€124.81
APOLLO 77C14527A Ball Valve, 1 Inch Npt, Bronze, Full Port, Latch Lever, Ss, Ball And Stem | BY9KXG 77C14527AFNPT1"---Straight--€107.59
APOLLO 77C14601A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Ss, Ball And Stem | BY9KXH 77C14601AFNPT----Straight--€181.11
APOLLO 77C14611A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Therma | BY9KXJ 77C14611AFNPT----Straight--€259.76
APOLLO 77C14604A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXK 77C14604AFNPT----Straight2 1/4"-€249.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77C10450A Ball Valve, Size 3/4 Inch NPT, Bronze, Full Port, 2-1/4 Inch Locking
€91.65 /unit