Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 77C10327A Ball Valve, Full Port, With Latch Lever, Size 1/2 Inch NPT, Bronze

Item: CA4PKD Model: 77C10327ACross Ref: 48XH84
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
Connection TypeFNPT x FNPT
Handle TypeLever
Max. Pressure600 psi CWP
Pipe Size1/2"
ShapeStraight
TypeStainless Steel Latch Lock Lever, Nut
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Handle ColorYellow
Handle Length3.82"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/2"
Overall Length2.29"
Seal MaterialPTFE
Seat MaterialPTFE
StandardsASTM B584-C84400, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN
Stem TypeBlowout Resistant
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve Series77C
Vented Ball ValveVented

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Contractor Grade

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizeStem ExtensionPrice
APOLLO 77C24504A Ball Valve, 1 Inch Solder, Bronze, Full Port, 2-1/4 Inch Ext | BY4CPH 77C24504ASolder1"---Straight2 1/4"-€118.27
APOLLO 77C14550A Ball Valve, 1 Inch Npt, Bronze, Full Port, Locking 2-1/4 Inch | BY9KXE 77C14550AFNPT1"---Straight-2 1/4"€132.56
APOLLO 77C14594A Ball Valve, 1 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXF 77C14594AFNPT1"---Straight--€124.81
APOLLO 77C14527A Ball Valve, 1 Inch Npt, Bronze, Full Port, Latch Lever, Ss, Ball And Stem | BY9KXG 77C14527AFNPT1"---Straight--€107.59
APOLLO 77C14601A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Ss, Ball And Stem | BY9KXH 77C14601AFNPT----Straight--€181.11
APOLLO 77C14611A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Therma | BY9KXJ 77C14611AFNPT----Straight--€259.76
APOLLO 77C14604A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXK 77C14604AFNPT----Straight2 1/4"-€249.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77C10327A Ball Valve, Full Port, With Latch Lever, Size 1/2 Inch NPT, Bronze
€40.95 /unit