APOLLO 77C00601 Service Kit, 1-1/4 Inch, Rptfe | CA2TYU

APOLLO VALVES 77C00601 Service Kit, Size 1-1/4 Inch. Rptfe

Item: CA2TYU Model: 77C00601
In Stock

Get it by Tuesday, Jun 17

€49.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Kit
Accessory TypeSealing Set
Series77C Series
Size1 1/4"
TypeStandard

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)7.01
Ship length (cm)13.31
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Contractor Grade

Product Variants

ProductModelSizeConnection TypeTrim MaterialMaterialStylePrice
APOLLO 70008BC Service Kit, 2 Inch Ball Check Valve | BP3HYZ 70008BC2"----€92.84
APOLLO 8305401 Service Kit, Rptfe | BY4CKE 8305401-----€19.72
APOLLO 8305465 Service Kit, Graphite | BY4CKF 8305465-----€42.97
APOLLO 8305435 Service Kit, Ptfe | BY4CKG 8305435-----€25.40
APOLLO 76F00401A Service Kit, 3/4 Inch, Rptfe, 76F | BY4EDX 76F00401A-----€30.29
APOLLO 76F00701A Service Kit, 1-1/2 Inch, Rptfe, 76F | BY4EDY 76F00701A-----€59.97
APOLLO 76F00501A Service Kit, 1 Inch, Rptfe, 76F | BY4EDZ 76F00501A-----€40.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77C00601 Service Kit, Size 1-1/4 Inch. Rptfe
€49.26 /unit