APOLLO VALVES 77AR3A3 Ball Valve, Full Port, Size 1/2 Inch, Bronze

Item: CA2VTR Model: 77AR3A3
In Stock

Get it by Tuesday, Jun 17

€104.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D10.84
D20.84
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 121.34 mm
Outer Pipe Diameter Connection 221.34 mm
Seal MaterialPTFE
Series77 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialMax. PressureSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 77-AR5-64 Full Port Ball Valve, Bronze, 1 Inch Size | AM7LYB 77AR564 77AR5641"FNPTBronze---Straight-€271.60
APOLLO 77-AR3-64 Full Port Ball Valve, Bronze, 1/2 Inch Size | AM8ZUP 77AR364 77AR364-FNPTBronze---Straight-€73.42
APOLLO 77-AR4-64 Full Port Ball Valve, Bronze, 3/4 Inch Size | AM9EHP 77AR464 77AR464-FNPTBronze---Straight-€137.61
APOLLO 77B30886 Ball Valve, 2 Inch Npt, Union, Bronze, Full Port, Hydro | BP3HZD 77B30886-FNPT----Straight-€551.63
APOLLO 77BLF10501 Ball Valve, 1 Inch Npt, Lf Bronze, Full Port, Hydro | BP3HZF 77BLF10501-FNPT----Straight-€118.52
APOLLO 77BLF10701 | BP3HZG 77BLF10701--------€358.78
RFQ
APOLLO 77AR864 Ball Valve, 2 Inch Full Port, Bronze Actuator Ready | BZ6ZHD 77AR8642"FNPTBronze600 psi CWPRPTFEMPTFEStraightFull€605.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77AR3A3 Ball Valve, Full Port, Size 1/2 Inch, Bronze
€104.17 /unit