Item | Low Voltage Thermostat |
Amps | 1A |
Application | Heat And Cool |
Backlit Screen | Yes |
Backlit Type | Touch Activated |
Battery Type | Hardwired |
Color | Black |
Compatible System Type | Heat Pumps With Aux, Rtu'S |
Compatible With Building Automation Systems | Yes |
Control Output | Single Stage RTU/Heat Pump With Economizer |
Control Type | Touch Screen |
Dehumidification Control | No |
Electrical Connection Type | Hardwired |
Enclosure Color | Black |
Fan Settings | High Med Low Auto Quiet |
Filter Change Reminder | Yes |
Frequency | 50/60 Hz |
Housing Color | Black |
Humidification Control | No, Yes , Yes |
Includes | USB Port Configuration |
Includes Batteries | No |
Lead Wire Gauge | 18 ga., 22 ga. |
Max. Operating Temp. | 122°F |
Maximum Temperature Control | 100°F |
Min. Operating Temp. | 32°F |
Minimum Temperature Control | 40°F |
Mounting Location | Wall |
Network Protocol Compatibility | Bacnet MS/TP, N2 |
Number Of Cooling Stages (conventional System) | 1 |
Number Of Cooling Stages (heat Pump System) | 2 |
Number Of Heating Stages (conventional System) | 2 |
Number Of Heating Stages (heat Pump System) | 2 |
Number Of Pipes | 2 |
Number Of Relay Control Output | 1 |
Number Of Relay Inputs | 1 |
Occupancy Sensor | Compatible With Occupancy Sensor |
Occupancy Sensor Compatibility | No |
Overall Depth | 1 7/16" , 1.438" |
Overall Height | 4 3/4" |
Overall Width | 5 5/8" |
Programming Capability | 7-Days, Not Programmable |
Remote Control Functions | On/Off And Temperature Control |
Screen Height | 1 7/16" , 1.438" |
Screen Width | 4 3/4" |
Sensor Length | 15 ft. |
Sensor Location | Built In |
Sensor Type | Occupancy Sensor |
Smart Connectivity | No Connectivity |
Stages Cool | 2 |
System Settings | Auto-Heat-Cool-Off |
Temp. Sensitivity | -0.9°F to +0.9°F |
Temp. Settings Per Day | 0 |
Temperature Adjustment | Single, Two Stage |
Temperature Scale | Celsius, Fahrenheit |
Terminal Designations | 0-10V DC, BI1, BI2, COS, OAT, R SEN, SAT |
Thermostat Type | Low Voltage |
Voltage | 19-30V AC |
Wifi Capability | No |
Wireless | Wireless |
Amperage | 1A |
Contact Rating | 19-30V AC |
Humidification/dehumidification Control | Yes, No |
Key Features | Auto-Tuned Control Loops, End-of-line Switch, Integral Humidity Sensor, Programmable in Seven Languages, Two Configurable Binary Inputs, USB Port Configuration |
Maximum Operating Temperature | 122°F |
Minimum Operating Temperature | 32°F |
Number Of Cooling Stages - Conventional System | 1 |
Number Of Cooling Stages - Heat Pump System | 2 |
Number Of Heating Stages - Conventional System | 2 |
Number Of Heating Stages - Heat Pump System | 2 |
Number Of Relay Inputs/outputs | 1/1 |
Number Of Relay Outputs | 1 |
Standards | BACNET INTERNATIONAL, CE, FCC COMPLIANT TO CFR 47, RCM MARK, TRANSMISSION COMPLIES WITH FCC PART 15.247, UL LISTED, UL60730 |
Temperature Sensitivity | +/-0.9°F |