APOLLO 7724557 Ball Valve, 1 Inch Solder, Full Port, Bronze, Oxygen Cleaned | CC8QKA

APOLLO VALVES 7724557 Ball Valve, 1 Inch Size, Solder, Full Port, Bronze, Oxygen Cleaned

Item: CC8QKA Model: 7724557
In Stock

Get it by Tuesday, Jun 17

€154.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeSolder
Size1"
TypeOxygen Cleaned

Shipping Info:

Ship weight (kg) 1.5058
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelPipe SizeConnection TypeShapeStyleStem ExtensionStem SizePrice
APOLLO 772470456 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, 2-1/4 Inch Ext | BY3VED 772470456-Solder--2 1/4"-€283.73
APOLLO 7724710 Ball Valve, 1-1/2 Inch Soldered, Bronze Full Port, Ss, Ball And Stem | BY3VEE 7724710-Solder----€264.03
APOLLO 7724724 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Graphite | BY3VEF 7724724-Solder-Ball And Stem--€261.64
APOLLO 7724727 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Latch Lever | BY3VEG 77247271 1/2"SolderStraightBall And Stem--€295.84
APOLLO 7724914 Ball Valve, 2-1/2 Inch Solder, Full Port, Bronze, Vent | BY4LXK 7724914-Solder-Ball And Stem--€1,265.18
APOLLO 7724714 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Vent | BY4LXL 7724714-Solder-Ball And Stem--€262.09
APOLLO 7724910 Ball Valve, 2-1/2 Inch Solder, Full Port, Bronze, Ss Trim | BY4LXM 7724910-Solder-Ball And Stem--€1,182.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7724557 Ball Valve, 1 Inch Size, Solder, Full Port, Bronze, Oxygen Cleaned
€154.62 /unit