APOLLO VALVES 7720404 Ball Valve, 3/4 Inch Soldered, Full Port, Bronze, 2-1/4 Inch Extension

Item: CC9QEA Model: 7720404
In Stock

Get it by Thursday, Jun 12

€88.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeSolder
D10.88
D20.88
Dimensions5.55" x 1.59" x 2.71"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 122.23 mm
Outer Pipe Diameter Connection 222.23 mm
Seal MaterialPTFE
Series77 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Stem Size2 1/4"
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)6.88
Ship length (cm)14.1
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypeHandle MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 77-204-01 Bronze Ball Valve Inline Solder 3/4 In | AB9NPV 2EEK8 7720401Sweat x SweatSteel, Vinyl3/4"Bronze600 psi CWP150 psi WSPBronzeRPTFE€74.21
APOLLO 77-205-01 Bronze Ball Valve Inline Solder 1 In | AB9NPW 2EEK9 7720501Sweat x SweatSteel1"Bronze600 psi CWP150 psi WSPBronzeRPTFE€83.67
APOLLO 77-208-01 Bronze Ball Valve Inline Solder 2 In | AB9NPZ 2EEL3 7720801Sweat x SweatSteel2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€297.13
APOLLO 772062757 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Latch Lever, Oxy | BZ6TVG 772062757Solder-------€165.49
APOLLO 7720646 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Lock In | BZ6TVH 7720646Solder-------€167.59
APOLLO 7720650 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, 2-1/4 Inch Locking | BZ6TVJ 7720650Solder-------€197.54
APOLLO 7720657 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Oxygen Cleaned | BZ6TVK 7720657Solder-------€157.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7720404 Ball Valve, 3/4 Inch Soldered, Full Port, Bronze, 2-1/4 Inch Extension
€88.51 /unit