APOLLO VALVES 77143A9 Ball Valve, Full Port, Size 1/2 Inch, Bronze

Item: CA4TPR Model: 77143A9
In Stock

Get it by Tuesday, Jun 17

€99.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D10.84
D20.84
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 121.34 mm
Outer Pipe Diameter Connection 221.34 mm
Seal MaterialPTFE
Series77 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem ExtensionPrice
APOLLO 77-144-01 Full Port Ball Valve, Bronze, 3/4 Inch Size | AK2BJE 7714401 7714401FNPT-Bronze---Straight-€106.46
APOLLO 77-143-01 Full Port Ball Valve, Bronze, 1/2 Inch Size | AK3MYY 7714301 7714301FNPT-Bronze---Straight-€66.53
APOLLO 77-149-01 Full Port Ball Valve, Bronze, 2.5 Inch Size | AL2BLM 7714901 7714901FNPT2 1/2"Bronze---Straight-€1,310.28
APOLLO 77-145-64 Full Port Ball Valve, Bronze, 1 Inch Size | AL4LZA 7714564 7714564FNPT1"Bronze---Straight-€186.08
APOLLO 77-147-01 Full Port Ball Valve, Bronze, 1.5 Inch Size | AL4YJU 7714701 7714701FNPT1 1/2"Bronze---Straight-€280.09
APOLLO 77-143-27 Full Port Ball Valve, Bronze, 1/2 Inch Size | AM9DUR 7714327 7714327FNPT-Bronze---Straight-€65.09
APOLLO 7714945 Ball Valve, 2-1/2 Inch Npt, Full Port, Bronze, Less L&N | BY3QJF 7714945FNPT-------€1,226.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77143A9 Ball Valve, Full Port, Size 1/2 Inch, Bronze
€99.38 /unit