APOLLO 7680127A Ball Valve, 1/4 Inch F X Mnpt, Ss, Latch Lever | BY8FPV

APOLLO VALVES 7680127A Ball Valve, Size 1/4 Inch, F x MNPT, Stainless Steel, Latch Lever

Item: BY8FPV Model: 7680127A
In Stock

Get it by Friday, Jun 13

€117.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver
Connection TypeFNPT
D10.54
D20.54
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialStainless Steel
Medically CleanNo
Outer Pipe Dia. Connection 10.54"
Outer Pipe Dia. Connection 20.54"
Series76 Series Ball Valves
ShapeStraight
Size1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.2385
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 7680101A Ball Valve, 1/4 Inch F X Mnpt, Ss | CC7ZRE 7680101AFNPTStraight€109.63
APOLLO 7680118A Ball Valve, 1/4 Inch F X Mnpt, Ss, Pln Grip | CC7ZRM 7680118A--€109.63
APOLLO 7680107A Ball Valve, 1/4 Inch F X Mnpt, Ss, Tee Handle | CC7ZRX 7680107AFNPTStraight€102.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7680127A Ball Valve, Size 1/4 Inch, F x MNPT, Stainless Steel, Latch Lever
€117.30 /unit