APOLLO VALVES 76305A0 Ball Valve, 1 Inch Size, Stainless Steel, Double U-End

Item: CB3RTE Model: 76305A0
In Stock

Get it by Wednesday, Jun 11

€916.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D11.32
D21.32
Dimensions7.33" x 1.75" x 3.19"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Seal MaterialPTFE
Series76 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.691
Ship height (cm)8.1
Ship length (cm)18.62
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressurePipe SizeSeat MaterialSeal MaterialBody MaterialShapePort TypePrice
APOLLO 76-304-01 Double Union End Ball Valve, FNPT, Stainless Steel, 3/4 Inch Size | AK3MTN 7630401 7630401FNPT----Stainless SteelStraight-€846.27
APOLLO 7630301 Ball Valve, 1/2 Inch Npt, Dbl U-End, Ss | BZ2NAH 7630301FNPT2000 psi CWP-RPTFEMPTFE-StraightStandard€525.19
APOLLO 763031457 Ball Valve, 1/2 Inch Npt, Dbl U-End, Ss, Vent | BZ2NAL 763031457--------€555.73
APOLLO 7630322 Ball Valve, 1/2 Inch Npt, Ss, Dbl Union, Viton | BZ2NAM 7630322--------€531.53
APOLLO 7630327 Ball Valve, 1/2 Inch Npt, Dbl Union, Ss, Latch Lever | BZ2NAN 7630327FNPT-----Straight-€531.95
APOLLO 7630329 Ball Valve, 1/2 Inch Npt, Dbl U-End, Ss, Graphite | BZ2NAP 7630329--------€543.41
APOLLO 7630333 Ball Valve, 1/2 Inch Npt, Dbl U-End, Ss, Tapped | BZ2NAQ 7630333--------€542.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76305A0 Ball Valve, 1 Inch Size, Stainless Steel, Double U-End
€916.54 /unit