APOLLO VALVES 7610836 Ball Valve, Size 2 Inch NPTStainless Steel, Stainless Steel Round Handle

Item: CA2VYG Model: 7610836
In Stock

Get it by Tuesday, Jun 17

€556.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D12.38
D22.38
Dimensions6.22" x 1.75" x 2.91"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 160.33 mm
Outer Pipe Diameter Connection 260.33 mm
Seal MaterialPTFE
Series76 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.736
Ship height (cm)7.39
Ship length (cm)15.8
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialMax. PressurePipe SizePressure For WaterBody MaterialSeat MaterialMax. Steam PressurePrice
APOLLO 76-101-27A Stainless Steel Ball Valve Fnpt 1/4 In | AA9DDE 1CKR6 7610127AFNPT x FNPTPTFE2000 psi CWP1/4"2000 psi WOGStainless SteelRPTFE150 psi WSP€129.34
APOLLO 76-102-27A Stainless Steel Ball Valve Fnpt 3/8 In | AA9DDF 1CKR7 7610227AFNPT x FNPTPTFE2000 psi CWP3/8"2000 psi WOGStainless SteelRPTFE150 psi WSP€134.12
APOLLO 76-103-27A Stainless Steel Ball Valve Fnpt 1/2 In | AA9DDG 1CKR8 7610327AFNPT x FNPTPTFE2000 psi CWP1/2"2000 psi WOGStainless SteelRPTFE150 psi WSP€113.56
APOLLO 76-104-27A Stainless Steel Ball Valve Fnpt 3/4 In | AA9DDH 1CKR9 7610427AFNPT x FNPTPTFE2000 psi CWP3/4"2000 psi WOGStainless SteelRPTFE150 psi WSP€217.66
APOLLO 76-105-27A Stainless Steel Ball Valve Fnpt 1 In | AA9DDJ 1CKT1 7610527AFNPT x FNPTPTFE2000 psi CWP1"2000 psi WOGStainless SteelRPTFE150 psi WSP€237.74
APOLLO 76-106-27 Cf8m Stainless Steel Ball Valve Fnpt 1-1/4 In | AA9DDK 1CKT2 7610627FNPT x FNPTPTFE1500 psi CWP1 1/4"1500 psi WOGStainless SteelRPTFE150 psi WSP€504.34
APOLLO 76-107-27 Cf8m Stainless Steel Ball Valve Fnpt 1-1/2 In | AA9DDL 1CKT3 7610727FNPT x FNPTPTFE1500 psi CWP1 1/2"1500 psi WOGStainless SteelRPTFE150 psi WSP€537.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7610836 Ball Valve, Size 2 Inch NPTStainless Steel, Stainless Steel Round Handle
€556.18 /unit