APOLLO VALVES 751061041 Ball Valve, 1-1/4 Inch NPT, Bronze, Pad-Locking

Item: CC2PVT Model: 751061041
In Stock

Get it by Monday, Jun 16

€184.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
Dimensions5.49" x 1.59" x 3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Series75 Series
ShapeStraight
Size1 1/4"
Spindle MaterialBrass
Surface ProtectionNone
TypeStainless Steel Lever And Nut, Automatic Drain
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo

Shipping Info:

Ship weight (kg) 1.566
Ship height (cm)7.62
Ship length (cm)13.94
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Standard Port, Padlocking

Product Variants

ProductModelConnection TypePipe SizeTemp. RangeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 75-101-01 Bronze Ball Valve Inline Fnpt 1/4 In | AE8WKH 6FXY8 7510101FNPT x FNPT1/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€68.32
APOLLO 75-102-01 Bronze Ball Valve Inline Fnpt 3/8 In | AE8WKJ 6FXY9 7510201FNPT x FNPT3/8"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€67.35
APOLLO 75-103-01 Bronze Ball Valve Inline Fnpt 1/2 In | AE8WKK 6FXZ0 7510301FNPT x FNPT1/2"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€71.61
APOLLO 75-104-01 Bronze Ball Valve Inline Fnpt 3/4 In | AE8WKL 6FXZ1 7510401FNPT x FNPT3/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€113.43
APOLLO 75-105-01 Bronze Ball Valve Inline Fnpt 1 In | AE8WKM 6FXZ2 7510501FNPT x FNPT1"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€113.43
APOLLO 75-106-01 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE8WKN 6FXZ3 7510601FNPT x FNPT1 1/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€161.16
APOLLO 75-107-01 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE8WKP 6FXZ4 7510701FNPT x FNPT1 1/2"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€166.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 751061041 Ball Valve, 1-1/4 Inch NPT, Bronze, Pad-Locking
€184.72 /unit