Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 16VF16-E | BX6MKE

DIXON 16VF16-E Hydraulic Coupler Body, 2 Inch NPTF, Unvalved Steel

Item: BX6MKE Model: 16VF16-E
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size2" x 2"
Connection TypeQuick Disconnect x NPTF
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderFemale
Hex Size3 1/4"
Length2 12/25"
MaterialSteel
Outside Dia.3 14/25"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size#2-11 1/2

Shipping Info:

Ship weight (kg) 1.404
Ship height (cm)6.3
Ship length (cm)9.04
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 16VF16-E Hydraulic Coupler Body, 2 Inch NPTF, Unvalved Steel
€259.79 /unit