APOLLO VALVES 73A1411427A Ball Valve, Size 1/4 Inch NPT, Vent, Latch Lever

Item: BZ4UJR Model: 73A1411427A
In Stock

Get it by Tuesday, Jun 17

€78.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorBlack
Connection TypeFNPT
D10.54
D20.54
Dimensions5" x 1.18" x 1.78"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialSteel
Max. Medium Temp.550°F
Max. Operating Pressure2000 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +533.804°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 10.54"
Outer Pipe Dia. Connection 20.54"
Series73A Series Ball Valves
ShapeStraight
Size1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)4.52
Ship length (cm)12.7
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressurePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 73A-143-01A Ball Valve, FNPT, Carbon Steel, 1/2 Inch Size | AK2HRZ 73A14301A 73A14301AFNPT--Carbon Steel--Straight-€64.48
APOLLO 73A-144-01A Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size | AK2HTD 73A14401A 73A14401AFNPT--Carbon Steel--Straight-€100.95
APOLLO 73A-145-64 Ball Valve, FNPT, Carbon Steel, 1 Inch Size | AK2HTM 73A14564 73A14564FNPT-------€193.57
APOLLO 73A-146-64 Ball Valve, FNPT, Carbon Steel, 1.25 Inch Size | AK2HTN 73A14664 73A14664FNPT-1 1/4"Carbon Steel--Straight-€217.48
APOLLO 73A-148-64 Ball Valve, FNPT, Carbon Steel, 2 Inch Size | AK2HTR 73A14864 73A14864FNPT-2"Carbon Steel--Straight-€342.08
APOLLO 73A-144-64 Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size | AL4ERL 73A14464 73A14464FNPT-------€161.86
RFQ
APOLLO 73A-142A0A Ball Valve, FNPT, Carbon Steel, 3/8 Inch Size | AM4ULG 73A142A0A 73A142A0AFNPT--Carbon Steel--Straight-€130.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 73A1411427A Ball Valve, Size 1/4 Inch NPT, Vent, Latch Lever
€78.58 /unit