Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 73A10724 Cs Fire Safe Ball Valve Fnpt 1-1/2 In

Item: AA9DCD Model: 73A10724Cross Ref: 1CKL9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Safe Ball Valve
Ball MaterialStainless steel
Ball Valve Product GroupManual
Body StyleInline
ColorBlack
Connection TypeFNPT x FNPT
Connection TypeFNPT
D11.9
D21.9
Dimensions5" x 1.18" x 1.78"
FinishNone
Full BoreNo
Grease-freeNo
Grip MaterialVinyl
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLever
Housing Construction2-Part
MaterialSteel
Max. Medium Temp.500°F
Max. Operating Pressure1500 psi
Max. Steam Pressure150 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Port TypeStandard
Seal MaterialRPTFE
Seat MaterialRPTFE
Series73A Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialStainless steel
Stem MaterialCarbon Steel Melonite
Stem TypeBlowout Proof
Surface ProtectionNone
Temp. Range-20°F to +500°F
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Cleaned And BaggedNot Cleaned and Bagged
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLever
Handle ColorYellow
Handle Length7.76"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Overall Length4.35"
StandardsAMERICAN IRON AND STEEL (AIS), ASTM A105-CS, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN
Vacuum Service Rating29 in. hg
Valve Body StyleStraight

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)4.52
Ship length (cm)12.7
Ship width (cm)3
HS code8481803070
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialBall MaterialMax. PressureSeal MaterialPipe SizeTemp. RangePressure For WaterPrice
APOLLO 73A-101-01A Cs Fire Safe Ball Valve Fnpt 1/4 In | AA9DBP 1CKK4 73A10101AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPRPTFE1/4"+20°F to +450°F2000 psi WOG€54.84
APOLLO 73A-103-01A Cs Fire Safe Ball Valve Fnpt 1/2 In | AA9DBR 1CKK6 73A10301AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPRPTFE1/2"+20°F to +450°F2000 psi WOG€57.86
APOLLO 73A-106-01 Cs Fire Safe Ball Valve Fnpt 1-1/4 In | AA9DBV 1CKK9 73A10601FNPT x FNPTCarbon SteelCarbon Steel1500 psi CWPRPTFE1 1/4"+20°F to +450°F1500 psi WOG€192.93
APOLLO 73A10124A Cs Fire Safe Ball Valve Fnpt 1/4 In | AA9DBY 1CKL3 / 73A-101-24A 73A10124AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPPTFE1/4"-20°F to +500°F-€55.61
APOLLO 73A10224A Cs Fire Safe Ball Valve Fnpt 3/8 In | AA9DBZ 1CKL4 / 73A-102-24A 73A10224AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPPTFE3/8"-20°F to +500°F-€49.29
APOLLO 73A10624 Cs Fire Safe Ball Valve Fnpt 1-1/4 In | AA9DCC 1CKL8 / 73A-106-24 73A10624FNPT x FNPTCarbon SteelCarbon Steel1500 psi CWPRPTFE1 1/4"-20°F to +500°F-€191.04
APOLLO 73A-103-27 Ball Valve, FNPT, Carbon Steel, 1/2 Inch Size | AK3MUK 73A10327 73A10327FNPT-------€72.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 73A10724 Cs Fire Safe Ball Valve Fnpt 1-1/2 In
€248.09 /unit