APOLLO VALVES 73A10321A Ball Valve, Size 1/2 Inch NPT

Item: BY9LJW Model: 73A10321A
In Stock

Get it by Tuesday, Jun 17

€76.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorBlack
Connection TypeFNPT
D10.84
D20.84
Dimensions5" x 1.18" x 1.78"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialSteel
Max. Medium Temp.550°F
Max. Operating Pressure2000 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +533.804°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 10.84"
Outer Pipe Dia. Connection 20.84"
Series73A Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialStainless steel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.52
Ship length (cm)12.7
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialBall MaterialMax. PressureSeal MaterialPipe SizeTemp. RangePressure For WaterPrice
APOLLO 73A-101-01A Cs Fire Safe Ball Valve Fnpt 1/4 In | AA9DBP 1CKK4 73A10101AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPRPTFE1/4"+20°F to +450°F2000 psi WOG€54.84
APOLLO 73A-103-01A Cs Fire Safe Ball Valve Fnpt 1/2 In | AA9DBR 1CKK6 73A10301AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPRPTFE1/2"+20°F to +450°F2000 psi WOG€57.86
APOLLO 73A-106-01 Cs Fire Safe Ball Valve Fnpt 1-1/4 In | AA9DBV 1CKK9 73A10601FNPT x FNPTCarbon SteelCarbon Steel1500 psi CWPRPTFE1 1/4"+20°F to +450°F1500 psi WOG€192.93
APOLLO 73A10124A Cs Fire Safe Ball Valve Fnpt 1/4 In | AA9DBY 1CKL3 / 73A-101-24A 73A10124AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPPTFE1/4"-20°F to +500°F-€55.61
APOLLO 73A10224A Cs Fire Safe Ball Valve Fnpt 3/8 In | AA9DBZ 1CKL4 / 73A-102-24A 73A10224AFNPT x FNPTCarbon SteelCarbon Steel2000 psi CWPPTFE3/8"-20°F to +500°F-€49.29
APOLLO 73A10624 Cs Fire Safe Ball Valve Fnpt 1-1/4 In | AA9DCC 1CKL8 / 73A-106-24 73A10624FNPT x FNPTCarbon SteelCarbon Steel1500 psi CWPRPTFE1 1/4"-20°F to +500°F-€191.04
APOLLO 73A10724 Cs Fire Safe Ball Valve Fnpt 1-1/2 In | AA9DCD 1CKL9 / 73A-107-24 73A10724FNPT x FNPTCarbon SteelCarbon Steel1500 psi CWPRPTFE1 1/2"-20°F to +500°F-€206.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 73A10321A Ball Valve, Size 1/2 Inch NPT
€76.12 /unit