APOLLO VALVES 7214515A Ball Valve, 1 Inch NPT, Full Port, Carbon Steel, Round Handle, Stainless Steel

Item: CC7PEH Model: 7214515A
In Stock

Get it by Wednesday, Jun 11

€251.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialSteel
ColorBlack
Connection TypeFNPT
D11.32
D21.32
Dimensions7.06" x 1.18" x 2.5"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure3000 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Series72 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo

Shipping Info:

Ship weight (kg) 2.2095
Ship height (cm)6.35
Ship length (cm)17.93
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeat MaterialSeal MaterialShapePort TypeValve StructurePrice
APOLLO 72-144-01 High Pressure Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size | AK2BJG 7214401 7214401-FNPT------€221.58
RFQ
APOLLO 7214824TC | BP3HZE 7214824TC--------€14.68
RFQ
APOLLO 7214301A Ball Valve, 1/2 Inch Npt Full Port, SS, Ball And Stem | CB4FPX 7214301A-FNPT3000 psi CWPRPTFEMPTFEStraightFullTwo Pieces€121.70
APOLLO 721431427A Ball Valve, 1/2 Inch Npt Full Port, Cs, Vent, Latch Lever | CB4FPY 721431427A-FNPT---Straight--€127.33
APOLLO 72143242760A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Latch Lever | CB4FPZ 72143242760A-FNPT---Straight--€173.98
APOLLO 7214324A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Ss, Ball And Stem | CB4FQA 7214324A-FNPT---Straight--€127.26
APOLLO 721432764A Ball Valve, 1/2 Inch Npt Full Port, Cs, Latch Lever, 250 Psi Steam Working Pressure | CB4FQB 721432764A-FNPT---Straight--€142.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7214515A Ball Valve, 1 Inch NPT, Full Port, Carbon Steel, Round Handle, Stainless Steel
€251.79 /unit