APOLLO VALVES 7150300 Handle Kit, Spring Return, Size 1/4 - 1/2 Inch

Item: CA3NCV Model: 7150300
In Stock

Get it by Tuesday, Jun 17

€166.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Kit
Connection TypeFNPT
Dimensions5.32" x 1.18" x 2.3"
MaterialBronze
Max. Operating Pressure Liquid600 psi
Series71 Series Service Kits
Size1/2"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 7150800 Kit, Spring Return Handle, 1 - 1/4 - 2 Inch | CA7LUU 71508007150800€248.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7150300 Handle Kit, Spring Return, Size 1/4 - 1/2 Inch
€166.07 /unit