Flat Shipping

Flat Shipping at €24.99 + VAT

W F HARRIS LIGHTING 150-BK Lampholder Threaded Black Par38 150w | AA6LTK 14G273

W F HARRIS LIGHTING 150-BK Lampholder Threaded Black Par38 150w

Item: AA6LTK Model: 150-BKCross Ref: 14G273
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLampholder
ColorBlack
Fixture Wattage150 W
Housing ColorBlack
Housing MaterialPolycarbonate
Lamp IncludedNo
Length5 1/4"
Max. Voltage120V
MountingLocknut
TypeIncandescent
Depth5 1/4"
Fixture Housing ColorBlack
Fixture Mounting LocationSurface
Height5"
Light TechnologyIncandescent
Number Of Lightheads1
Socket TypeStandard Medium Base E26
StandardsUL STANDARD 1598
Voltage130V AC
Width5"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.84
Ship length (cm)20.32
Ship width (cm)5.84
HS code9405408000
Country of OriginUS

Product Variants

ProductModelColorHousing ColorMax. VoltageFixture WattageTypeHousing MaterialLamp IncludedPrice
W F HARRIS LIGHTING 101-W Lampholder Single White Par38 150w | AA6LRU 14G258 101-WWhiteWhite120V150 WIncandescentPolycarbonateNo€25.52
W F HARRIS LIGHTING 201-W Lampholder Double White Par38 2-150w | AA6LRX 14G261 201-WWhiteWhite120V150 WIncandescentPolycarbonateNo€44.55
W F HARRIS LIGHTING 201-BK Lampholder Double Black Par38 2-150w | AA6LRZ 14G263 201-BKBlackBlack120V150 WIncandescentPolycarbonateNo€45.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

W F HARRIS LIGHTING 150-BK Lampholder Threaded Black Par38 150w
€28.34 /unit