APOLLO 70LF20832 Ball Valve, 2 Inch Solder, Lf Bronze, Sp, Ss Tee Handle | CA2HZL

APOLLO VALVES 70LF20832 Ball Valve, Size 2 Inch, Solder, Bronze, Stainless Steel Tee Handle

Item: CA2HZL Model: 70LF20832
In Stock

Get it by Friday, Jun 13

€237.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSolder
D-12.37
D12.13
D22.13
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length2.5"
Handle/hand Wheel Height0.75"
Housing Construction2-Part
Lead FreeYes
Length Of Connection 13.2"
Length Of Connection 23.13"
M12.5
M22.5
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 12.13"
Outer Pipe Dia. Connection 22.13"
Series70 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Surface ProtectionNone
TypeStainless Steel Tee Handle And Nut
U1.31
V2.37
With FilterNo
With ThermometerNo
Working Length Connection 11.84"
Working Length Connection 21.79"
Y0.75
Z11.84
Z21.79

Shipping Info:

Ship weight (kg) 2.727
Ship height (cm)7.62
Ship length (cm)21.59
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressureBall MaterialSeal MaterialStem MaterialHandle MaterialPipe SizeTemp. RangePrice
APOLLO 70LF20001 Lead-free Bronze Ball Valve Solder 3 In | AD3MBT 40D906 70LF20001Sweat x Sweat600 psi CWPBrassPTFEBrassSteel, Vinyl3"-50°F to +400°F€883.12
APOLLO 70LF-209-01 Lead-free Bronze Ball Valve Solder 2-1/2 In | AD3MBW 40D909 70LF20901Solder x Solder600 psi WOGLead Free BrassPTFEBrassSteel, Vinyl2 1/2"-50°F to +400°F€804.30
APOLLO 70LF-20A-01 Lead-free Bronze Ball Valve Solder 4 In | AD3MBX 40D910 70LF20A01Sweat x Sweat600 psi CWPBrassPTFEBrassSteel, Vinyl4"-50°F to +400°F€1,313.51
APOLLO 70LF24001 Lead-free Bronze Ball Valve Solder 3 In | AD3MBY 40D911 / 70LF-240-01 70LF24001Sweat x Sweat600 psi CWPStainless SteelPTFEStainless SteelSteel, Vinyl3"-50°F to +400°F€1,309.74
APOLLO 70LF-202-01 Low Lead Bronze Ball Valve Solder 3/8 In | AE3TJW 5FWA5 70LF20201Solder x Solder600 psi WOGLead Free BrassRPTFEBrassSteel3/8"-20°F to +450°F€48.23
APOLLO 70LF-203-01 Low Lead Bronze Ball Valve Solder 1/2 In | AE3TJX 5FWA6 70LF20301Solder x Solder600 psi WOGLead Free BrassRPTFEBrassSteel1/2"-20°F to +450°F€45.83
APOLLO 70LF-204-01 Low Lead Bronze Ball Valve Solder 3/4 In | AE3TJY 5FWA7 70LF20401Solder x Solder600 psi WOGLead Free BrassRPTFEBrassSteel3/4"-20°F to +450°F€72.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF20832 Ball Valve, Size 2 Inch, Solder, Bronze, Stainless Steel Tee Handle
€237.38 /unit