WIEGMANN N12242406 Enclosure Hinged 6d x 24w x 24h Inch | AF2QDL 6XC11

HUBBELL-WIEGMANN N12242406 Enclosure Hinged 6d x 24w x 24h Inch

Item: AF2QDL Model: N12242406Cross Ref: 6XC11
In Stock

Get it by Tuesday, Jun 17

€1,010.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeLockable Hinged Pad
Depth6"
Enclosure Cover FeaturesHasp And Staple For Padlocking
Enclosure Height24"
Enclosure MaterialCarbon Steel
Enclosure Width24"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Usable Opening Depth4.91"
Body Material Thickness14 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberNP2424C, NP2424CG
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPainted
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Depth6"
Nominal Height24"
Nominal Width24"
Overall Depth6"
Overall Height24"
Overall Width24"
Product TypeEnclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)60.96
Ship length (cm)67.56
Ship width (cm)60.96
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthUsable Opening DepthCover TypeEnclosure MaterialMountingColorPrice
WIEGMANN N12161608 Enclosure Hinged 8d x 16w x 16h Inch | AB4NPV 1ZHD7 N1216160816"16"8"6.91"Lockable Hinged PadCarbon SteelWallGray€774.26
WIEGMANN N12483612 Enclosure Hinged 12d x 36w x 48h Inch | AB4NPW 1ZHE5 N1248361236"48"12"10.91"Lockable Hinged PadCarbon SteelWallGray€1,776.02
WIEGMANN N12161206 Metallic Enclosure Hinged 6d x 12w x 16h Inch | AC3TTN 2W824 N1216120612"16"6"4.91"Lockable Hinged PadCarbon SteelWallGray€579.51
WIEGMANN N12201606 Metallic Enclosure Hinged 6d x 16w x 20h Inch | AC3TTP 2W825 N1220160616"20"6"4.91"Lockable Hinged PadCarbon SteelWallGray€720.61
WIEGMANN N12242408 Metallic Enclosure Hinged 8d x 24w x 24h Inch | AC3TTQ 2W826 N1224240824"24"8"6.91"Lockable Hinged PadCarbon SteelWallGray€742.15
WIEGMANN N12202008 Metallic Enclosure Screw 8d x 20w x 20h Inch | AC8GRZ 3A931 N1220200820"20"8"6.91"Lockable Hinged PadCarbon SteelWallGray€560.82
WIEGMANN N12302410 Enclosure Hinged 10d x 24w x 30h Inch | AE6YXX 5W280 N1230241024"30"10"8.91"Lockable Hinged PadCarbon SteelWallGray€832.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N12242406 Enclosure Hinged 6d x 24w x 24h Inch
€1,010.24 /unit