APOLLO VALVES 7014592 Ball Valve, 1 Inch NPT, Bronze, Ball Stop, Stainless Steel, Ball And Stem

Item: CC9QZQ Model: 7014592
In Stock

Get it by Friday, Jun 13

€108.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.32
D21.32
Dimensions3.77" x 1.38" x 2.22"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length16.89 mm
Handle Height17.15 mm
Housing Construction2-Part
Length Of Connection 142.29 mm
Length Of Connection 242.52 mm
M10.67
M24.76
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Pipe Size1"
Series70 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeBalancing Stop
U0.87
V1.51
With FilterNo
With ThermometerNo
Working Length Connection 125.5 mm
Working Length Connection 225.17 mm
Y0.68
Z11
Z20.99

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)5.64
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeSeat MaterialSeal MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialPrice
APOLLO 70-141-64 Bronze Ball Valve Inline Fnpt 1/4 In | AE4UDC 5MU10 7014164FNPT x FNPTMPTFEPTFE1/4"Bronze600 psi CWP250 psi WSPStainless Steel€79.19
APOLLO 70-142-64 Bronze Ball Valve Inline Fnpt 3/8 In | AE4UDF 5MU28 7014264FNPT x FNPTMPTFEPTFE3/8"Bronze600 psi CWP250 psi WSPStainless Steel€84.72
APOLLO 70-143-64 Bronze Ball Valve Inline Fnpt 1/2 In | AE4UDG 5MU29 7014364FNPT x FNPTMPTFEPTFE1/2"Bronze600 psi CWP250 psi WSPStainless Steel€81.77
APOLLO 70-144-64 Bronze Ball Valve Inline Fnpt 3/4 In | AE4UDH 5MU30 7014464FNPT x FNPTMPTFEPTFE3/4"Bronze600 psi CWP250 psi WSPStainless Steel€126.08
APOLLO 70-145-64 Bronze Ball Valve Inline Fnpt 1 In | AE4UDJ 5MU31 7014564FNPT x FNPTMPTFEPTFE1"Bronze600 psi CWP250 psi WSPStainless Steel€150.47
APOLLO 70-146-64 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE4UDK 5MU32 7014664FNPT x FNPTMPTFEPTFE1 1/4"Bronze600 psi CWP250 psi WSPStainless Steel€249.03
APOLLO 70-147-64 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE4UDL 5MU33 7014764FNPT x FNPTMPTFEPTFE1 1/2"Bronze600 psi CWP250 psi WSPStainless Steel€305.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7014592 Ball Valve, 1 Inch NPT, Bronze, Ball Stop, Stainless Steel, Ball And Stem
€108.16 /unit