APOLLO VALVES 701451057 Ball Valve, Size 1 Inch, Bronze, Stainless Steel, Ball And Stem

Item: BZ2LEY Model: 701451057
In Stock

Get it by Tuesday, Jun 17

€131.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D-11.85
D11.32
D21.32
Dimensions3.77" x 1.38" x 2.22"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.67"
Handle/hand Wheel Height0.68"
Housing Construction2-Part
Length Of Connection 11.67"
Length Of Connection 21.67"
M10.67
M24.76
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.32"
Outer Pipe Dia. Connection 21.32"
Series70 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialStainless steel
Surface ProtectionNone
TypeStainless Steel Lever And Nut, Oxygen Cleaned
U0.87
V1.51
With FilterNo
With ThermometerNo
Working Length Connection 11"
Working Length Connection 20.99"
Y0.68
Z11
Z20.99

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)5.64
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeSeat MaterialSeal MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialPrice
APOLLO 70-141-64 Bronze Ball Valve Inline Fnpt 1/4 In | AE4UDC 5MU10 7014164FNPT x FNPTMPTFEPTFE1/4"Bronze600 psi CWP250 psi WSPStainless Steel€79.19
APOLLO 70-142-64 Bronze Ball Valve Inline Fnpt 3/8 In | AE4UDF 5MU28 7014264FNPT x FNPTMPTFEPTFE3/8"Bronze600 psi CWP250 psi WSPStainless Steel€84.72
APOLLO 70-143-64 Bronze Ball Valve Inline Fnpt 1/2 In | AE4UDG 5MU29 7014364FNPT x FNPTMPTFEPTFE1/2"Bronze600 psi CWP250 psi WSPStainless Steel€81.77
APOLLO 70-144-64 Bronze Ball Valve Inline Fnpt 3/4 In | AE4UDH 5MU30 7014464FNPT x FNPTMPTFEPTFE3/4"Bronze600 psi CWP250 psi WSPStainless Steel€126.08
APOLLO 70-145-64 Bronze Ball Valve Inline Fnpt 1 In | AE4UDJ 5MU31 7014564FNPT x FNPTMPTFEPTFE1"Bronze600 psi CWP250 psi WSPStainless Steel€150.47
APOLLO 70-146-64 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE4UDK 5MU32 7014664FNPT x FNPTMPTFEPTFE1 1/4"Bronze600 psi CWP250 psi WSPStainless Steel€249.03
APOLLO 70-147-64 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE4UDL 5MU33 7014764FNPT x FNPTMPTFEPTFE1 1/2"Bronze600 psi CWP250 psi WSPStainless Steel€305.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 701451057 Ball Valve, Size 1 Inch, Bronze, Stainless Steel, Ball And Stem
€131.18 /unit