APOLLO 7010A01 Ball Valve, 4 Inch Bronze Sp, 600 Wog | CA7TDU

APOLLO VALVES 7010A01 Ball Valve, 4 Inch Bronze Standard Port, 600 Wog

Item: CA7TDU Model: 7010A01
In Stock

Get it by Wednesday, Jun 11

€1,220.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeManual
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D14.5
D24.5
Dimensions13.75" x 5.5" x 8"
E1.56
FinishNone
Full BoreNo
GradeGrade B16
Grease-freeNo
H225
Handgrip Length34.26 mm
Handle Height31.75 mm
Housing Construction2-Part
Length Of Connection 193.68 mm
Length Of Connection 292.84 mm
M11.35
M29.91
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 1114.3 mm
Outer Pipe Diameter Connection 2114.3 mm
Pipe Size4 mm
Port TypeStandard
Seal MaterialMPTFE
Seat MaterialTFM
Series70 Series
ShapeStraight
Size4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
Trim MaterialSteel
TypeStandard
U1.62
V3.94
Valve StructureTwo Pieces
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo
Working Length Connection 165.79 mm
Working Length Connection 264.39 mm
Y1.25
Z12.59
Z22.54

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)20.32
Ship length (cm)34.93
Ship width (cm)13.97
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve
    • 150# Steam

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7010A01 Ball Valve, 4 Inch Bronze Standard Port, 600 Wog
€1,220.50 /unit