Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 61LF10401PR Ball Cone Check Valve Low Lead Bronze

Item: AC6WNK Model: 61LF10401PRCross Ref: 36N619
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Cone Check Valve
ColorBronze
Connection TypePress
Connection TypePress x Press
Contour CodeV
Cracking Pressure0.5 psi
D10.88
D20.88
Dimensions5 1/4" x 1 1/2" x 1 1/2"
FinishNone
Flow Rate3.5 GPM
GradeGrade 316
Height38.1 mm
Lead FreeYes
Length5"
Length Of Connection 12.51"
Length Of Connection 22.51"
MaterialLead Free Bronze
Max. Steam Pressure15 psi
Max. Temp.250°F
Max. Water Pressure250 psi
Mounting PositionHorizontal/Vertical
Outer Pipe Dia. All Connections0.88"
Seat MaterialPTFE
Series61 Series Check Valves
Size3/4"
Spring MaterialStainless Steel
Suitable For Central Heating WaterNo
Surface ProtectionNone
Width5"
Working Length Connection 11.63"
Working Length Connection 21.63"
Z11.63
Z21.63
3-a ComplianceNot Rated
Ball MaterialRPTFE
Body MaterialBronze
Check MechanismBall
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection Type - Side 1Press
Connection Type - Side 2Press
Flow Coefficient (cv)3.5
For MediaSteam, Water
Includes CounterweightNo Counterweight
Max. Pressure (cwp)300 psi
Max. Pressure (steam)15 psi
Media Temp. Range0°F to 250°F
Mounting OrientationHorizontal, Vertical
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Temperature - Maximum250°F
Operating Temperature - Minimum0°F
Overall Length5"
Seal MaterialEPDM
Silent CheckStandard
StandardsCRN, NSF
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series61

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)3.81
Ship length (cm)13.34
Ship width (cm)3.81
HS code8481301090
Country of OriginUS

Product Variants

ProductModelPipe SizeFlow RateHeightConnection TypeMax. Temp.Seat MaterialCracking PressureMax. Water PressurePrice
APOLLO 61LF10301PR Ball Cone Check Valve Low Lead Bronze | AC6WNJ 36N618 61LF10301PR1/2"1.4 GPM31.75 mmPress x Press250°FPTFE0.5 psi250 psi€74.46
APOLLO 61LF10501PR Ball Cone Check Valve Low Lead Bronze | AC6WNL 36N620 61LF10501PR1"6 GPM50.8 mmPress x Press250°FPTFE0.5 psi250 psi€123.60
APOLLO 61LF10601PR Ball Cone Check Valve Low Lead Bronze | AC6WNM 36N621 61LF10601PR1 1/4"44 GPM63.5 mmPress x Press250°FPTFE0.5 psi250 psi€184.39
APOLLO 61LF10701PR Ball Cone Check Valve Low Lead Bronze | AC6WNN 36N622 61LF10701PR1 1/2"65 GPM76.2 mmPress x Press250°FPTFE0.5 psi250 psi€270.64
APOLLO 61LF10801PR Ball Cone Check Valve Low Lead Bronze | AC6WNP 36N623 61LF10801PR2"81 GPM95.25 mmPress x Press250°FPTFE0.5 psi250 psi€377.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61LF10401PR Ball Cone Check Valve Low Lead Bronze
€129.25 /unit