APOLLO 61LF102A1 Ball Valve, Cone Check, 3/8 Inch, 61Lf | BP3GBX

APOLLO VALVES 61LF102A1 Ball Valve, Cone Check, 3/8 Inch Size

Item: BP3GBX Model: 61LF102A1
In Stock

Get it by Tuesday, Jun 17

€102.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Cone Check Valve
ColorBronze
Connection TypeFNPT
Series61 Series Check Valves
Size3/8"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)13.34
Ship length (cm)20.96
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelConnection TypeColorHeightPipe SizeSpring MaterialPrice
APOLLO 61LF10001 Ball Valve, Cone Check, 3 Inch | BN9ZTM CVB3LF 61LF10001FNPTBronze133.35 mm--€1,786.13
APOLLO 6112301 Ball Valve, Cone Check, 1/2 Inch, 61-100 | BP2RVK CVBA12 6112301FNPTBronze0 mm--€92.45
APOLLO 61LF103A1 Ball Valve, Cone Check, 1/2 Inch, 61Lf | BP3GCB CVB012LF 61LF103A1-----€102.29
APOLLO 61LF103E05 Ball Valve, Cone Check, 1/2 Inch, 61Lf | BP3GCC CVBC12LF 61LF103E05FNPTBronze0 mm--€126.50
APOLLO 61LF10901 Ball Valve, Cone Check, 2-1/2 Inch, 61Lf | BP3VJG CVB212LF 61LF10901FNPTBronze114.3 mm--€1,472.80
APOLLO 6212101 Ball Valve, Cone Check, 1/4 Inch, 62-100 | BP3WAB CVSA14 6212101FNPTSilver0 mm--€166.80
APOLLO 6212357 Ball Valve, Cone Check, 1/2 Inch, 62-100 | BP3WAC 6212357FNPTSilver0 mm--€228.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61LF102A1 Ball Valve, Cone Check, 3/8 Inch Size
€102.29 /unit