Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 60A-705-24 Globe Valve 1 Inch Fnpt 316 Stainless Steel | AC7AFR 36X523

APOLLO VALVES 60A70524 Globe Valve 1 Inch Fnpt 316 Stainless Steel

Item: AC7AFR Model: 60A70524Cross Ref: 36X523
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€659.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialStainless Steel
Bonnet StyleHub
Connection TypeFNPT
GradeGrade 316
Handle MaterialMalleable Iron
Handle TypeTEE
Inlet To Outlet Length3 5/8"
Item - Globe ValvesGlobe Valve
Max. Air Pressure5000 psig @ 750°F
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure5000 psi
Pipe Size1"
Seal MaterialGraphite
ShapeTee
Shape - Globe ValvesTee
Stem MaterialStainless Steel
Top Of Handle To Inlet Center4.406"
Valve Handle DesignTee
Valve Stem DesignRising
Valve Stem TypeRising
Bonnet Material316 Stainless Steel
Connection Size - Side 11"
Connection Size - Side 21"
Disc Material316 Stainless Steel
Flow Coefficient (cv)2.6
For MediaAir, Fluids, Gas
Globe Valve Body TypeZ-Body
Handle Height4.4"
Manufacturer Warranty5 yrs.
Max. Pressure (cwp)5000 psi
Max. Pressure (steam)Not Rated
Media Temp. Range-50°F to 1000°F
Overall Length3.62"
Seat MaterialMetal
StandardsMSS SP-105, MSS SP-99, NACE MR0175
StemRising
Stem TypeRising
Valve Series60A

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.6
Ship length (cm)15.75
Ship width (cm)15.75
HS code8481803060
Country of OriginUS

Product Variants

ProductModelPipe SizeSeal MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthHandle TypeMax. Air PressureBody MaterialConnection TypePrice
APOLLO 60A-701-01 Globe Valve 1/4 Inch Fnpt 316 Stainless Steel | AC7AFG 36X514 60A701011/4"PTFE3.406"2 1/4"Cross5000 psig @ 100°FStainless SteelFNPT€213.56
APOLLO 60A-702-01 Globe Valve 3/8 Inch Fnpt 316 Stainless Steel | AC7AFH 36X515 60A702013/8"PTFE3.406"2 1/4"Cross5000 psig @ 100°FStainless SteelFNPT€223.10
APOLLO 60A-703-01 Globe Valve 1/2 Inch Fnpt 316 Stainless Steel | AC7AFJ 36X516 60A703011/2"PTFE3.406"2 3/4"Cross5000 psig @ 100°FStainless SteelFNPT€274.25
APOLLO 60A-704-01 Globe Valve 3/4 Inch Fnpt 316 Stainless Steel | AC7AFK 36X517 60A704013/4"PTFE4.406"3.187"TEE5000 psig @ 100°FStainless SteelFNPT€470.51
APOLLO 60A-705-01 Globe Valve 1 Inch Fnpt 316 Stainless Steel | AC7AFL 36X518 60A705011"PTFE4.406"3 5/8"TEE5000 psig @ 100°FStainless SteelFNPT€608.75
APOLLO 60A-701-24 Globe Valve 1/4 Inch Fnpt 316 Stainless Steel | AC7AFM 36X519 60A701241/4"Graphite3.406"2 1/4"Cross5000 psig @ 750°FStainless SteelFNPT€215.18
APOLLO 60A-702-24 Globe Valve 3/8 Inch Fnpt 316 Stainless Steel | AC7AFN 36X520 60A702243/8"Graphite3.406"2 1/4"Cross5000 psig @ 750°FStainless SteelFNPT€228.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 60A70524 Globe Valve 1 Inch Fnpt 316 Stainless Steel
€659.52 /unit