APOLLO 59304C1 Strainer Y, 3/4 Inch, Bronze | BP4HKM YB80S34

APOLLO VALVES 59304C1 YB80S34 Strainer Y, 3/4 Inch Size, Bronze

Item: BP4HKM Model: 59304C1Cross Ref: YB80S34
In Stock

Get it by Thursday, Jun 12

€103.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ColorYellow
Connection TypeSolder
MaterialBronze
Max. Operating Pressure400 psi
Series59 Series Strainers
Shape45° Y-Piece
Size3/4"
Standard Logoastm.png

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)11.43
Ship length (cm)13.34
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 59303A7 Strainer Y, 1/2 Inch, Bronze | BP3UNA YB40KS12 59303A759303A7€54.83
APOLLO 5930302 Strainer Y, 1/2 Inch, Bronze | BP3UNB YBNS12 59303025930302€47.04
APOLLO 59303C1 Strainer Y, 1/2 Inch, Bronze | BP3UNC YB80S12 59303C159303C1€49.46
APOLLO 59303E1TRN Strainer Y, 1/2 Inch, Bronze | BP3UNF 59303E1TRN59303E1TRN€49.30
APOLLO 59303H2 Strainer Y, 1/2 Inch, Bronze | BP3UNJ YB100NS12 59303H259303H2€51.40
APOLLO 59303P2 Strainer Y, 1/2 Inch, Bronze | BP3UNK YBKS12 59303P259303P2€32.54
APOLLO 5930402 Strainer Y, 3/4 Inch, Bronze | BP3UNL YB20NS34 59304025930402€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 59304C1 YB80S34 Strainer Y, 3/4 Inch Size, Bronze
€103.75 /unit