VESTIL MB-C-10-72 Medium Duty Cantilever Brace Set, 120 Inch x 72 Inch Size

Item: AG7WAL Model: MB-C-10-72
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Brace Set
ColorBlue
Depth72"
Height6"
IncludesMounting Hardware
Length72"
MaterialSteel
Number Of Mounting Holes4
Pack Size4
Width71"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)17.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDepthHeightMaterialColorNumber Of Mounting HolesPrice
VESTIL MB-C-10-36 Medium Duty Cantilever Brace Set 120" x 36" | AG7WAH MB-C-10-3636"6"SteelBlue4€125.03
RFQ
VESTIL MB-C-10-48 Medium Duty Cantilever Brace Set 120" x 48" | AG7WAJ MB-C-10-4848"6"SteelBlue4-
RFQ
VESTIL MB-C-10-60 Medium Duty Cantilever Brace Set 120" x 60" | AG7WAK MB-C-10-6069"6"SteelBlue4€158.95
RFQ
VESTIL MB-C-10-96 Medium Duty Cantilever Brace Set 120" x 96" | AG7WAM MB-C-10-9696"6"SteelBlue4-
RFQ
VESTIL MB-C-6-36 Medium Duty Cantilever Brace Set 72" x 36" | AG7WAP MB-C-6-3635"6"SteelBlue4€109.09
VESTIL MB-C-6-48 Medium Duty Cantilever Brace Set 72" x 48" | AG7WAQ MB-C-6-4847"6"SteelBlue4-
RFQ
VESTIL MB-C-6-60 Medium Duty Cantilever Brace Set 72" x 60" | AG7WAR MB-C-6-6059"6"SteelBlue4€144.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MB-C-10-72 Medium Duty Cantilever Brace Set, 120 Inch x 72 Inch Size