APOLLO 50GB7A1 Ball Valve, Gas Main Burn, 1-1/2 Inch, 50Gb | BP4NRN GBVBA112

APOLLO VALVES 50GB7A1 GBVBA112 Ball Valve, Gas Main Burn, 1-1/2 Inch Size, 50Gb

Item: BP4NRN Model: 50GB7A1Cross Ref: GBVBA112
In Stock

Get it by Tuesday, Jun 17

€222.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Ball Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D-12.75
D11.9
D21.9
D30.54
E1.1
Full BoreYes
Grease-freeNo
Handgrip Length0.98"
Handle/hand Wheel Height0.72"
Length Of Connection 12.05"
Length Of Connection 22.17"
M10.98
M25.42
MaterialBronze
Medically CleanNo
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Series50GB Series Ball Valves
Size1 1/2"
U1.12
V2.11
With FilterNo
Working Length Connection 11.31"
Working Length Connection 21.35"
Y0.72
Z11.31
Z21.35
Z31.41

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)50.8
Ship length (cm)44.45
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypePrice
APOLLO 51GB201 Ball Valve, Gas, 3/8 Inch Npt, Wing | BP3JMN GBV38 51GB2013/8"FNPT€16.77
APOLLO 51GB2L1 Ball Valve, Gas, 3/8 Inch Npt, Latch Lever | BP3JMP GBVL38 51GB2L1-FNPT€34.99
APOLLO 51GB2T1 Ball Valve, Gas, 3/8 Inch Npt, Tee Handle | BP3JMQ GBVT38 51GB2T1-FNPT€34.99
APOLLO 50GB307 Ball Valve, Gas Main Burn, 1/2 Inch | BP4NQQ GBVBT12 50GB307--€44.37
APOLLO 50GB401 Ball Valve, Gas Main Burn, 3/4 Inch | BP4NQR GBVB34 50GB4013/4"FNPT€85.87
APOLLO 50GB501 Ball Valve, Gas Main Burn, 1 Inch | BP4NQT GBVB1 50GB501-FNPT€96.07
APOLLO 50GB407 Ball Valve, Gas Main Burn, 3/4 Inch | BP4NQV GBVBT34 50GB4073/4"FNPT€85.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 50GB7A1 GBVBA112 Ball Valve, Gas Main Burn, 1-1/2 Inch Size, 50Gb
€222.87 /unit