APOLLO VALVES 4ALF60AG3 DCDALF4AOFLM4 Double Check Detector Assembly, 4 Inch Size

Item: BN9XVH Model: 4ALF60AG3Cross Ref: DCDALF4AOFLM4
In Stock

Get it by Tuesday, Jun 17

€10,131.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Connection TypeFlange
Dimensions38" x 17" x 22 1/2"
Height571.5 mm
Max. Operating Pressure175 psi
Series4A Series Backflow Preventers
Size4"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)57.15
Ship length (cm)96.52
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelConnection TypeHeightPrice
APOLLO 4ALF60AE7 Double Check Detector Assem., 4 Inch, Os&Y | BN9XVB DCDALF4AOFGGPM4 4ALF60AE7Flange x Groove0 mm€5,703.47
APOLLO 4ALF60AG10 Double Check Detector Assem., 4 Inch, Os&Y, No Mtr | BN9XVC DCDALF4AOFPIGLM4 4ALF60AG10Flange x Groove0 mm€5,588.01
APOLLO 4ALF60AE8 Double Check Detector Assem., 4 Inch, Os&Y | BN9XVD DCDALF4AOGGPM4 4ALF60AE8Groove0 mm€5,703.47
APOLLO 4ALF60AG4 Double Check Detector Assem., 4 Inch, Os&Y, No Mtr | BN9XVE DCDALF4AOFBGLM4 4ALF60AG4Flange x Groove0 mm€6,003.65
APOLLO 4ALF60AG6 Double Check Detector Assem., 4 Inch, Os&Y, No Mtr | BN9XVF DCDALF4AOFPIFLM4 4ALF60AG6Flange0 mm€5,588.01
APOLLO 4ALF60AG8 Double Check Detector Assem., 4 Inch, Os&Y | BN9XVG DCDALF4AOGLM4 4ALF60AG8Groove0 mm€5,588.01
APOLLO 4ALF60AG7 Double Check Detector Assem., 4 Inch, Os&Y | BN9XVJ DCDALF4AOFGLM4 4ALF60AG7Flange x Groove0 mm€10,131.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4ALF60AG3 DCDALF4AOFLM4 Double Check Detector Assembly, 4 Inch Size
€10,131.36 /unit