APOLLO 3R88625A Actuator, Class 600, 115 Vac | BZ3AZN

APOLLO VALVES 3R88625A Actuator, 115 Vac

Item: BZ3AZN Model: 3R88625A
In Stock

Get it by Friday, Jun 13

€3,242.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Series3R Series Actuators

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
APOLLO 3R88655A Actuator, Class 150, 230 Vac | BY3UJM 3R88655A--€3,750.69
APOLLO 3R88658A Actuator, Class 300, 230 Vac | BY3UJP 3R88658A--€4,171.19
APOLLO 3R88668A Actuator, Class 600, 230 Vac | BY3UJQ 3R88668A--€3,569.48
APOLLO 3R88666A Actuator, Class 150, 230 Vac | BY3UJR 3R88666A--€2,629.99
APOLLO 3R88671A Actuator, Class 600, 115 Vac | BY3UJU 3R88671A--€3,026.81
APOLLO 3R88386A Actuator, Class 600, 230 Vac | BY7WDC 3R88386A--€2,714.26
APOLLO 3R88491B Actuator, Class 2000, 10, 230 Vac | BY7WDT 3R88491B--€6,042.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3R88625A Actuator, 115 Vac
€3,242.07 /unit