APOLLO 3R88386A Actuator, Class 600, 230 Vac | BY7WDC

APOLLO VALVES 3R88386A Actuator, 230 Vac

Item: BY7WDC Model: 3R88386A
In Stock

Get it by Monday, Jun 16

€2,714.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Series3R Series Actuators
Suitable For Manual OperationNo

Shipping Info:

Ship weight (kg) 7.74
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
APOLLO 3R88655A Actuator, Class 150, 230 Vac | BY3UJM 3R88655A--€3,750.69
APOLLO 3R88658A Actuator, Class 300, 230 Vac | BY3UJP 3R88658A--€4,171.19
APOLLO 3R88668A Actuator, Class 600, 230 Vac | BY3UJQ 3R88668A--€3,569.48
APOLLO 3R88666A Actuator, Class 150, 230 Vac | BY3UJR 3R88666A--€2,629.99
APOLLO 3R88671A Actuator, Class 600, 115 Vac | BY3UJU 3R88671A--€3,026.81
APOLLO 3R88491B Actuator, Class 2000, 10, 230 Vac | BY7WDT 3R88491B--€6,042.76
APOLLO 3R88543A Actuator, Class 600, 115 Vac | BY7WEL 3R88543A--€2,896.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3R88386A Actuator, 230 Vac
€2,714.26 /unit