APOLLO 39910227A Ball Valve, 3/8 Inch Npt A20, Latch Lever | BY4YKQ

APOLLO VALVES 39910227A Ball Valve, Size 3/8 Inch NPT, Latch Lever

Item: BY4YKQ Model: 39910227A
In Stock

Get it by Friday, Jun 13

€729.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
ColorGray
Connection TypeFNPT
Full BoreNo
Grease-freeNo
Handle TypeLever Handle
Housing Construction2-Part
MaterialStainless Steel
Medically CleanNo
Series399 Series Ball Valves
ShapeStraight
Size3/8"
With FilterNo

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeat MaterialSeal MaterialShapePort TypeValve StructurePrice
APOLLO 399101P27A Ball Valve, 1/4 Inch Bspp, A20, Latch Lever | BY4YKM 399101P27A--------€612.43
APOLLO 39910201A Ball Valve, 3/8 Inch Npt, A20 | BY4YKN 39910201A-FNPT2000 psi CWPRPTFEMPTFEStraightStandardTwo Pieces€693.16
APOLLO 3991033547A Ball Valve, 1/2 Inch Npt, A20, Ptfe, Locking Oval | BY4YKP 3991033547A-FNPT---Straight--€744.10
APOLLO 39910348A Ball Valve, 1/2 Inch Npt, A20, Oval Handle | BY4YKR 39910348A-FNPT---Straight--€833.99
APOLLO 3991041427A Ball Valve, 3/4 Inch Npt, Sp, A20, Vent, Latch Lever | BZ6FRH 3991041427A-FNPT---Straight--€894.99
APOLLO 3991042764A Ball Valve, 3/4 Inch Npt, A20, Latch Lever, 250 Psi Steam Working Pressure | BZ6FRJ 3991042764A-FNPT---Straight--€905.94
APOLLO 39910427A Ball Valve, 3/4 Inch Npt, A20, Latch Lever | BZ6FRK 39910427A-FNPT---Straight--€885.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 39910227A Ball Valve, Size 3/8 Inch NPT, Latch Lever
€729.06 /unit