Flat Shipping

Flat Shipping at €24.99 + VAT

APOLLO 36LF20701PR Water Pressure Reducing Valve 1-1/2 Inch | AC6WMX 36N607

APOLLO VALVES 36LF20701PR Water Pressure Reducing Valve 1-1/2 Inch

Item: AC6WMX Model: 36LF20701PRCross Ref: 36N607
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€492.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
ColorYellow, Bronze
Connection TypePress
D11.63
D21.63
FinishNone
Height7 1/2"
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure300 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.63"
Outer Pipe Dia. Connection 21.63"
Peak Medium Temp.180°F
Preset Pressure Settings50 psi
Pressure Rating25 psi to 75 psi, 5 psig to 75 psig
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1 1/2"
StrainerYes
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
TypeStandard

Shipping Info:

Ship weight (kg) 5.1255
Ship height (cm)21.34
Ship length (cm)34.04
Ship width (cm)25.15
HS code8481100090
Country of OriginUS

Product Variants

ProductModelHeightPipe SizeAdjustable Pressure RangeConnection TypeMax. PressureMax. Temp.Preset Pressure SettingsTypePrice
APOLLO 36LF20601PR Water Pressure Reducing Valve 1-1/4 Inch | AC6WMW 36N606 36LF20601PR7 1/2"1 1/4"25 psi to 75 psiPress250 psi180°F50 psiStandard€365.90
APOLLO 36LF20801PR Water Pressure Reducing Valve 2 Inch | AC6WMY 36N608 36LF20801PR9 3/4"2"25 psi to 75 psiPress250 psi180°F50 psiStandard€782.69
APOLLO 36LF20301PR Water Pressure Reducing Valve 1/2 Inch | AC6WMZ 36N609 36LF20301PR4 3/4"1/2"25 psi to 75 psiPress250 psi180°F50 psiStandard€152.36
APOLLO 36LF20401PR Water Pressure Reducing Valve 3/4 Inch | AC6WNA 36N610 36LF20401PR4 3/4"3/4"25 psi to 75 psiPress250 psi180°F50 psiStandard€157.66
APOLLO 36LF20501PR Water Pressure Reducing Valve 1 Inch | AC6WNB 36N611 36LF20501PR5.906"1"25 psi to 75 psiPress250 psi180°F50 psiStandard€172.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36LF20701PR Water Pressure Reducing Valve 1-1/2 Inch
€492.83 /unit