APOLLO VALVES 3210701 Ball Valve, 1-1/2 Inch NPT, Bronze

Item: CC3HEL Model: 3210701
In Stock

Get it by Tuesday, Jun 17

€123.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
Dimensions7.5" x 2.75" x 4.25"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure400 psi
Medically CleanNo
Seal MaterialPTFE
Series32 Series
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Surface ProtectionNone
TypeStandard
With FilterNo

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)10.8
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Regular-Port, NPT

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialShapeStem SizePrice
APOLLO 32-104-01 Regular Port Threaded Ball Valve, NPT, Bronze, 3/4 Inch Size | AK7AAB 3210401 3210401-FNPTBronzeStraight-€37.34
APOLLO 3210101 Ball Valve, 1/4 Inch Npt, Bronze | BY6JWW 3210101-FNPT-Straight-€27.56
APOLLO 3210104 Ball Valve, 1/4 Inch Npt, Bronze, 2-1/4 Inch Ext | BY6JWX 3210104-FNPT-Straight2 1/4"€44.99
APOLLO 3210107 Ball Valve, 1/4 Inch Npt, Bronze, Tee Handle | BY6JWY 3210107-FNPT-Straight-€27.56
APOLLO 3210127 Ball Valve, 1/4 Inch Npt, Bronze, Latch Lever | BY6JWZ 3210127-FNPT-Straight-€38.57
APOLLO 3210201 Ball Valve, 3/8 Inch Npt, Bronze | BY6JXA 3210201-FNPT-Straight-€23.05
APOLLO 3210204 Ball Valve, 3/8 Inch Npt, Bronze, 2-1/4 Inch Ext | BY6JXB 3210204-FNPT-Straight2 1/4"€44.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3210701 Ball Valve, 1-1/2 Inch NPT, Bronze
€123.57 /unit