APOLLO 3210107 Ball Valve, 1/4 Inch Npt, Bronze, Tee Handle | BY6JWY

APOLLO VALVES 3210107 Ball Valve, Size 1/4 Inch NPT, Bronze, Tee Handle

Item: BY6JWY Model: 3210107
In Stock

Get it by Tuesday, Jun 17

€27.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Operating Pressure400 psi
Medically CleanNo
Seal MaterialPTFE
Series32 Series Ball Valves
ShapeStraight
Size1/4"
Spindle MaterialBrass
Surface ProtectionNone
TypeTee Handle
With FilterNo

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Regular-Port, NPT

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialShapeStem SizePrice
APOLLO 32-104-01 Regular Port Threaded Ball Valve, NPT, Bronze, 3/4 Inch Size | AK7AAB 3210401 3210401-FNPTBronzeStraight-€37.34
APOLLO 3210101 Ball Valve, 1/4 Inch Npt, Bronze | BY6JWW 3210101-FNPT-Straight-€27.56
APOLLO 3210104 Ball Valve, 1/4 Inch Npt, Bronze, 2-1/4 Inch Ext | BY6JWX 3210104-FNPT-Straight2 1/4"€44.99
APOLLO 3210127 Ball Valve, 1/4 Inch Npt, Bronze, Latch Lever | BY6JWZ 3210127-FNPT-Straight-€38.57
APOLLO 3210201 Ball Valve, 3/8 Inch Npt, Bronze | BY6JXA 3210201-FNPT-Straight-€23.05
APOLLO 3210204 Ball Valve, 3/8 Inch Npt, Bronze, 2-1/4 Inch Ext | BY6JXB 3210204-FNPT-Straight2 1/4"€44.60
APOLLO 3210202 Ball Valve, 3/8 Inch Npt, Bronze, Round | BY6JXC 3210202-FNPT-Straight-€24.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3210107 Ball Valve, Size 1/4 Inch NPT, Bronze, Tee Handle
€27.56 /unit