APOLLO 29303A60 Relief Valve, 3/4 Inch, E Ori | BP2PGP

APOLLO VALVES 29303A60 Relief Valve, 3/4 Inch Size, E Orifice

Item: BP2PGP Model: 29303A60
In Stock

Get it by Monday, Jun 16

€533.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeI
Body MaterialBronze
Dimensions2.75" x 7.25" x 1.69"
Flow Rate @ Set Pressure554 lbs./hr.
For MediaSteam
Inlet Size3/4"
Install Height6.7"
Max. Service Temp.406°F
Nozzle MaterialBrass
Outlet Size1 1/4"
Seal MaterialLead
Seat MaterialTeflon
Seat TypeSoft Seat
Series29 Series
Set Pressure60 psig
Spring MaterialStainless Steel
Trim MaterialBrass
Weight3.43 lbs.
With Test ReportsNo

Shipping Info:

Ship weight (kg) 1.5281
Ship height (cm)13.97
Ship length (cm)21.84
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOutlet SizeSpring MaterialSeat MaterialBody MaterialPrice
APOLLO 29102A105 Relief Valve, 3/8 Inch, Dual Ori | BP2PDX 29102A1051"Stainless SteelTeflonBronze€440.22
APOLLO 29102A100 Relief Valve, 3/8 Inch, Dual Ori | BP2PDY 29102A1001"Stainless SteelTeflonBronze€440.22
APOLLO 29102A110 Relief Valve, 3/8 Inch, Dual Ori | BP2PDZ 29102A1101"Stainless SteelTeflonBronze€440.22
APOLLO 29102A115 Relief Valve, 3/8 Inch, Dual Ori | BP2PEA 29102A1151"Stainless SteelTeflonBronze€450.05
APOLLO 29102A120 Relief Valve, 3/8 Inch, Dual Ori | BP2PEB 29102A1201"Stainless SteelTeflonBronze€450.05
APOLLO 29102A125 Relief Valve, 3/8 Inch, Dual Ori | BP2PEC 29102A1251"Stainless SteelTeflonBronze€440.22
APOLLO 29102A130 Relief Valve, 3/8 Inch, Dual Ori | BP2PED 29102A1301"Stainless SteelTeflonBronze€450.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 29303A60 Relief Valve, 3/4 Inch Size, E Orifice
€533.76 /unit