APOLLO 29102A105 Relief Valve, 3/8 Inch, Dual Ori | BP2PDX

APOLLO VALVES 29102A105 Relief Valve, 3/8 Inch Size, Dual Orifice

Item: BP2PDX Model: 29102A105
Limited Availability
€440.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeI
Body MaterialBronze
Dimensions2.12" x 5.4" x 1.25"
Flow Rate @ Set Pressure442 lbs./hr.
For MediaSteam
Inlet Size3/8"
Install Height5"
Max. Service Temp.406°F
Nozzle MaterialBrass
Outlet Size1"
Seal MaterialLead
Seat MaterialTeflon
Seat TypeSoft Seat
Series29 Series
Set Pressure105 psig
Spring MaterialStainless Steel
Trim MaterialBrass
Weight1.3 lbs.
With Test ReportsNo

Shipping Info:

Ship weight (kg) 0.72
Country of OriginUS

Product Variants

ProductModelOutlet SizeSpring MaterialSeat MaterialBody MaterialPrice
APOLLO 29102A100 Relief Valve, 3/8 Inch, Dual Ori | BP2PDY 29102A1001"Stainless SteelTeflonBronze€440.22
APOLLO 29102A110 Relief Valve, 3/8 Inch, Dual Ori | BP2PDZ 29102A1101"Stainless SteelTeflonBronze€440.22
APOLLO 29102A115 Relief Valve, 3/8 Inch, Dual Ori | BP2PEA 29102A1151"Stainless SteelTeflonBronze€450.05
APOLLO 29102A120 Relief Valve, 3/8 Inch, Dual Ori | BP2PEB 29102A1201"Stainless SteelTeflonBronze€450.05
APOLLO 29102A125 Relief Valve, 3/8 Inch, Dual Ori | BP2PEC 29102A1251"Stainless SteelTeflonBronze€440.22
APOLLO 29102A130 Relief Valve, 3/8 Inch, Dual Ori | BP2PED 29102A1301"Stainless SteelTeflonBronze€450.05
APOLLO 29102A135 Relief Valve, 3/8 Inch, Dual Ori | BP2PEK 29102A1351"Stainless SteelTeflonBronze€440.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 29102A105 Relief Valve, 3/8 Inch Size, Dual Orifice
€440.22 /unit