Item | Combustible Gas Leak Detector |
Accuracy | 5 Ppm Gasoline |
Battery Type | AA |
Features | 15 In (390Mm) Gooseneck, Ambient Concentration Reset Function, Auto Shut Off, Low Battery Indicator, One-Handed Operation, Quick Response And High Accuracy Detects Small Leaks, Self Test Sequence On Start-Up, User Adjustable Sensitivity (High/Low), User Replaceable Sensor |
Includes | Batteries, Combustible Gas Leak Detector, Hard Carrying Case, Reference Leak Source |
Indicator | Audible, Tricolor Led Bar Indicator |
No. Of Batteries | 4 |
Alert Type | Light, Sound |
Auto Power Off | Yes |
Calibration Certificate | Not Included |
Detector Size | Full Size |
Detector Type | Combustible Gas Detectors |
Gases Detected | Acetone, Alcohol, Ammonia, Benzene, Butane, Ethane, Gasoline, Industrial Solvents, Jet Fuel, Lacquer Thinner Methane, Methane, Naphtha, Paint Thinners, Propane |
Manufacturer Warranty Length | 1 yr. |
Maximum Operating Temperature | 104°F |
Minimum Operating Temperature | 32°F |
Operating Temperature | 32°F to 104°F |
Ppm Accuracy | 5 ppm (Gasoline) |
Ppm Detection Range | Up to 1000 ppm |
Ppm Detection Range | 5 ppm (Gasoline) |
Standards | CE CERTIFIED, ROHS |