APOLLO 13202B15RF Relief Valve, 1 Inch, 15 Psi, Bronze | BP2FDJ

APOLLO VALVES 13202B15RF Relief Valve, 1 Inch Size, 15 Psi, Bronze

Item: BP2FDJ Model: 13202B15RF
In Stock

Get it by Thursday, Jun 12

€131.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeIV
Body MaterialBronze
Dimensions1.81" x 3.69" x 1.44"
FinishBronze Finish
Flow Rate @ Set Pressure643 lbs./hr.
For MediaLow Pressure Steam
Inlet Size1"
Install Height3 8/25"
Max. Service Temp.250°F
Outlet Size1"
Seat MaterialModified TFE
Seat TypeSoft Seat
Series13 Series
Set Pressure15 psig
Spring MaterialStainless Steel
Weight1.07 lbs.

Shipping Info:

Ship weight (kg) 0.49
Ship height (cm)6.1
Ship length (cm)13.97
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelOutlet SizeFinishSpring MaterialSeat MaterialBody MaterialPrice
APOLLO 1320201 Relief Valve, 1 Inch, 2 Psi, Bronze | BN9WJA 1320201-----€125.78
APOLLO 13202A4 Relief Valve, 1 Inch, 4 Psi, Bronze | BN9WJC RVS1314 13202A4-----€146.96
APOLLO 13202A6 Relief Valve, 1 Inch, 8 Psi Psi Air | BN9WJD 13202A6-----€146.96
APOLLO 13202B05A Relief Valve, 1 Inch, 5 Psi, Bronze, Non Code | BN9WJE 13202B05A1"Bronze FinishStainless SteelModified TFEBronze€153.25
APOLLO 1320202 Relief Valve, 1 Inch, 3 Psi, Bronze | BN9WJF 1320202-----€154.22
APOLLO 13202B06 Relief Valve, 1 Inch, 6 Psi, Bronze | BN9WJH RVS1316 13202B06-----€146.96
APOLLO 13202B08 Relief Valve, 1 Inch, 8 Psi, Bronze | BN9WJJ RVS1318 13202B08-----€146.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 13202B15RF Relief Valve, 1 Inch Size, 15 Psi, Bronze
€131.12 /unit